Apply to be a TradeMaster!
Main product image of WASHLET G450 1.0 or 0.8 GPF Smart Toilet with Integrated Bidet Seat and CEFIONTECT, Cotton White - MS7631CEMFG#01
Magnifying glass
Hover image to zoom

WASHLET G450 1.0 or 0.8 GPF Smart Toilet with Integrated Bidet Seat and CEFIONTECT, Cotton White - MS7631CEMFG#01

Brand:
TOTO
SKU:
MS7631CEMFG-01
Rating:
(0)
Q&A:
(0)
WASHLET G450 1.0 or 0.8 GPF Smart Toilet with Integrated Bidet Seat and CEFIONTECT, Cotton White - MS7631CEMFG#01
Magnifying glass
Hover image to zoom
$3,605.87 each
In Stock
In Stock
Get 223 Fri, Oct 9 - Wed, Oct 14

Lift Gate

–
This product weighs 98 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Mount
Floor
Product Highlight: Color
Cotton White
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Shape
Elongated

Description

–
  • High-efficiency dual flush functionality 1.2 GPF / 1.0 GPF (4.5 LPF / 3.8 LPF)
  • TORNADO FLUSH system utilizes 360 cleaning power to reach every part of the hole-free rim design bowl
  • Auto flush - with back-up manual flush for power outages
  • Auto open/close lid
  • PREMIST automatically mists the bowl before each use
  • CEFIONTECT ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Gentle aerated, warm water, dual-action spray with oscillating and pulsating features
  • Instantaneous water heater for continuous warm water and energy savings
  • Adjustable spray position, water temperature, and water pressure
  • EWATER+ auto-cleans wand
  • Seamless seat design eliminates the gap where dirt collects
  • Warm air dryer with five variable temperature settings
  • Automatic air deodorizer
  • Automatic and programmable energy saving systems
  • Multifunction remote control with 4-users personalized memory settings
  • Universal Height, ADA compliant
  • Night light

Specs

–
Material:

Vitreous China

Standards Met:

ADA

Mount:

Floor

Product Type:

One Piece Toilet

Rough-In:

12

Color:

Cotton White

ADA:

Yes

Warranty:

3 Year Limited

Gallons Per Flush:

1.0/0.8

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy