Apply to be a TradeMaster!
Main product image of ST403U#51 Promenade II 1.0 GPF 1.0 GPF Toilet Tank (Ebony)
Magnifying glass
Hover image to zoom

ST403U#51 Promenade II 1.0 GPF 1.0 GPF Toilet Tank (Ebony)

Brand:
TOTO
SKU:
ST403U-51
Rating:
(0)
Q&A:
(0)
ST403U#51 Promenade II 1.0 GPF 1.0 GPF Toilet Tank (Ebony)
Magnifying glass
Hover image to zoom
$462.15 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Color
Ebony

Description

–
The TOTO Promenade II 1G 1.0 GPF Toilet Tank is designed for use with the Promenade II bowl. The Promenade II tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The tank features TOTO's industry leading 1G technology, offering a powerful flush that flushes completely and fully with only one gallon of water. This version of the tank comes equipped with a decorative left-hand chrome trip lever. The Promenade II meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat. The Promenade II ST403U tank can be used on the following bowls: C404CUFG and C404CUF.

Features
    Promenade II toilet tank for use with Promenade II toilet bowl
  • 1G flushing system, creates a powerful flush with only 1.0 GPF
  • Decorative left-hand chrome trip lever
  • WaterSense , CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: Promenade II bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Compatible with the following bowls: C404CUFG and C404CUF

Specs

–
Country of Origin:

USA

Product Type:

Toilet Tank

Warranty:

1 Year Limited

Gallons Per Flush:

1.0

Material:

Vitreous China

Color:

Ebony

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy