Apply to be a TradeMaster!
Main product image of Aquia IV 1.28 & 0.8 gpf Dual Flush Toilet Tank Only (Cotton White)
Magnifying glass
Hover image to zoom

Aquia IV 1.28 & 0.8 gpf Dual Flush Toilet Tank Only (Cotton White)

Brand:
TOTO
SKU:
ST446EMA-01
Rating:
(0)
Q&A:
(0)
Aquia IV 1.28 & 0.8 gpf Dual Flush Toilet Tank Only (Cotton White)
Magnifying glass
Hover image to zoom
$224.55 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
TOTO Aquia IV 1.28 & 0.8 gpf Dual Flush Toilet Tank Only (Cotton White)

Specs

–
Product Type:

Toilet Tank

Series:

Aquia IV

Application:

Bathroom

Finish:

White

Gallons Per Flush:

0.8

1.28

Type:

Push Button

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy