Apply to be a TradeMaster!
Main product image of ST453UA#51 Drake II 1.0 GPF & Vespin II 1g, 1.0 GPF Toilet Tank (Ebony)
Magnifying glass
Hover image to zoom

ST453UA#51 Drake II 1.0 GPF & Vespin II 1g, 1.0 GPF Toilet Tank (Ebony)

Brand:
TOTO
SKU:
ST453UA-51
Rating:
(0)
Q&A:
(0)
ST453UA#51 Drake II 1.0 GPF & Vespin II 1g, 1.0 GPF Toilet Tank (Ebony)
Magnifying glass
Hover image to zoom
$396.57 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Ebony

Description

–
The TOTO Drake II 1G and Vespin II 1G , 1.0 GPF Toilet Tank is designed for use with the Drake II or Vespin II bowl. The Drake II 1G and Vespin II 1G features TOTO's industry leading 1G technology offering a powerful flush that flushes completely and fully with only one gallon of water. The TORNADO FLUSH system uses a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the tank comes equipped with a left-hand chrome trip lever. The Drake II 1G and Vespin II 1G meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. The Drake II 1G and Vespin II 1G tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat. The Drake II 1G and Vespin II 1G ST453UA tank is designed to be used with Drake II and Vespin II bowls only.

Features
    Drake II 1G and Vespin II 1G toilet tank for use with Drake II or Vespin II toilet bowl
  • 1G flushing system, creates a powerful flush with only 1.0 GPF
  • Left-hand chrome trip lever
  • WaterSense , CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: bowl, wax ring, toilet mounting bolts, and water supply lines

Specs

–
Material:

Vitreous China

Product Type:

Toilet Tank

Warranty:

1 Year Limited

Gallons Per Flush:

1.0

Color:

Ebony

Country of Origin:

USA

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy