Apply to be a TradeMaster!
Main product image of ST454EA#12 Drake II & Vespin II, 1.28 GPF Toilet Tank (Sedona Beige)
Magnifying glass
Hover image to zoom

ST454EA#12 Drake II & Vespin II, 1.28 GPF Toilet Tank (Sedona Beige)

Brand:
TOTO
SKU:
ST454EA-12
Rating:
(0)
Q&A:
(0)
ST454EA#12 Drake II & Vespin II, 1.28 GPF Toilet Tank (Sedona Beige)
Magnifying glass
Hover image to zoom
$208.32 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Sedona Beige
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Drake II and Vespin II, 1.28 GPF Toilet Tank is designed for use with the Drake II or Vespin II bowl. The Drake II and Vespin II features TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the tank comes equipped with a left-hand chrome trip lever. The Drake II and Vespin II meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. The Drake II and Vespin II tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat. The Drake II and Vespin II ST454E tank is designed to be used with Drake II and Vespin II bowls only.

Features
    Drake II or Vespin II toilet tank for use with Drake II or Vespin II toilet bowl
  • E-Max 1.28 GPF flushing system, creates a powerful flush
  • Left-hand chrome trip lever
  • WaterSense , CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: bowl, wax ring, toilet mounting bolts, and water supply lines

Specs

–
Color:

Sedona Beige

Gallons Per Flush:

1.28

Material:

Vitreous China

Country of Origin:

Brazil

USA

Product Type:

Toilet Tank

Warranty:

1 Year Limited

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy