Apply to be a TradeMaster!
Main product image of ST776EA#51 Drake 1.28 GPF Toilet Tank w/ Washlet + Auto Flush Compatibility (Ebony)
Magnifying glass
Hover image to zoom

ST776EA#51 Drake 1.28 GPF Toilet Tank w/ Washlet + Auto Flush Compatibility (Ebony)

Brand:
TOTO
SKU:
ST776EA-51
Rating:
(0)
Q&A:
(0)
ST776EA#51 Drake 1.28 GPF Toilet Tank w/ Washlet + Auto Flush Compatibility (Ebony)
Magnifying glass
Hover image to zoom
$282.20 each
In Stock
In Stock
Get 6 Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Color
Ebony

Description

–
The TOTO Drake 1.28 GPF Toilet Tank with WASHLET + Auto Flush Compatibility is designed for use with compatible Drake bowls. Compatible Drake bowls feature TOTO's TORNADO FLUSH , a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the tank comes equipped with a left-hand chrome trip lever. This Drake tank meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. The Drake tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: compatible Drake toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat.

Features
    POWERFUL PERFORMANCE - A powerful flush with only 1.28 GPF. WaterSense , CALGreen, and CEC compliant. Wide 3 inch flush valve to quickly move water through the Drake TORNADO FLUSH system.
  • STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The Drake tank features a chrome plated left-hand trip lever.
  • COMPLETE YOUR TOILET - Drake tank only. Compatible Drake bowl required. Wax ring, flange bolts, and water supply lines not included. Finish your purchase with the addition of a SoftClose seat or WASHLET bidet seat.
  • AUTO FLUSH COMPATIBILTY FOR WHEN YOU ARE READY TO UPGRADE - This tank features an auto flush technology option when paired with the correct WASHLET+ bidet seat.

Specs

–
Gallons Per Flush:

1.28

Product Type:

Toilet Tank

Warranty:

1 Year Limited

Country of Origin:

Mexico

USA

Material:

Vitreous China

Color:

Ebony

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy