Apply to be a TradeMaster!
Main product image of Drake Toilet Tank & Cover Only 1.6 gpf w/ Left-Hand Trip Lever (Cotton White)
Magnifying glass
Hover image to zoom

Drake Toilet Tank & Cover Only 1.6 gpf w/ Left-Hand Trip Lever (Cotton White)

Brand:
TOTO
SKU:
ST776SA-01
Rating:
(1)
Q&A:
(0)
Drake Toilet Tank & Cover Only 1.6 gpf w/ Left-Hand Trip Lever (Cotton White)
Magnifying glass
Hover image to zoom
$222.00 each
In Stock
In Stock
Get 1,752 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Handle Style
Lever

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    TOTO Drake Toilet Tank Only 1.6 gpf w/ Left-Hand Trip Lever (Cotton White)

Specs

–
Product Type:

Toilet Tank

Series:

Drake

Application:

Bathroom

Finish:

White

Gallons Per Flush:

1.6

Handle Style:

Lever

Features:

Left Hand Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Toilet of choice

The best flushing and flowing toilets on the market!
NJT Mechanical
Plymouth, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy