Shop Resideo Sale
Main product image of Libella Semi-Vessel ECOPOWER 0.5 GPM Touchless Bathroom Faucet, 10 Second On-Demand Flow (Polished Chrome), T23M51E-CP
Magnifying glass
Hover image to zoom

Libella Semi-Vessel ECOPOWER 0.5 GPM Touchless Bathroom Faucet, 10 Second On-Demand Flow (Polished Chrome), T23M51E-CP

Brand:
TOTO
SKU:
T23M51E-CP
Rating:
(0)
Q&A:
(0)
Libella Semi-Vessel ECOPOWER 0.5 GPM Touchless Bathroom Faucet, 10 Second On-Demand Flow (Polished Chrome), T23M51E-CP
Magnifying glass
Hover image to zoom
$878.39 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection

Description

–
The TOTO Libella Semi-Vessel ECOPOWER 0.5 GPM Touchless Bathroom Faucet, 10 Second On-Demand Flow is ideal for high-traffic spaces, providing an elegant water conservation solution. Powered by the force of running water, the ECOPOWER hydro-turbine creates an electrical current that is stored in rechargeable cells to power operation of the faucet. No external power source, wiring, or battery replacement is necessary. The ECOPOWER system is highly efficient, replenishing power stores with no minimum daily usage. The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The 0.5 GPM 10 second on-demand faucet uses only 0.08 gallons per cycle and is CEC and CALGreen compliant. The on-demand system means that water flows only when needed and cannot be accidentally left running. When hands are present, the water will flow, and when hands are removed, the water will stop. The ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water. Included items: spout, operating controller and mounting hardware included. Purchased separately: water supply line for G 1/2 inch connection.

  • NO EXTERNAL WIRING OR BATTERY REPLACEMENT - Powered by the force of running water. The ECOPOWER system generates and stores an electrical current to power the faucet. It is highly efficient and replenishes power stores with no minimum daily usage.
  • WATER FLOWS EASILY WITHOUT SEARCHING FOR THE SENSOR - The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic.
  • STOPS AUTOMATICALLY TO PREVENT WATER WASTE - The on-demand system allows water flow only when needed. When hands are present, the water will flow. When hands are removed, the water will stop.
  • EXCELLENCE IN WATER SAVINGS - The 0.5 GPM 10 second on-demand faucet uses only 0.08 gallons per cycle and is CEC and CALGreen compliant. The ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water.
  • EASY INSTALLATION AND LOW-COST MAINTENANCE - Included items: spout, operating controller and mounting hardware included. Purchased separately: water supply line for G 1/2 inch connection.

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

CEC

Lead Free

cUPC / IAPMO

CalGreen

ADA / ICC A117.1

Max Deck Thickness:

2"

Power Supply:

Hydropower / Self-Powered

Number of Handles:

0

Finish:

Polished Chrome

Drain Type:

No Drain

Series:

Libella

Finish Family:

Chrome

Flow Rate (GPM):

0.5

Number of Holes:

1

3

Installation Type:

Deck Mount

Handle Style:

None (Sensor)

Warranty:

3 Year Limited

Faucet Configuration:

Single Hole

ADA:

Yes

Type:

Sensor (Touchless)

Application:

Commercial

Material:

Brass

Features:

Standard

Connection Size:

1/2"

Product Type:

Bathroom Faucet

Connection Type:

NPSM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy