| Approvals: | Lead Free CEC ADA / ICC A117.1 cUPC / IAPMO ASME A112.18.1 / CSA B125.1 CalGreen |
|---|---|
| Finish: | Polished Chrome |
| Power Supply: | Hydropower / Self-Powered |
| Connection Size: | 1/2" |
| Connection Type: | NPSM |
| Number of Handles: | 0 |
| Flow Rate (GPM): | 0.5 |
| ADA: | Yes |
| Installation Type: | Deck Mount |
| Series: | Helix |
| Handle Style: | None (Sensor) |
| Finish Family: | Chrome |
| Material: | Brass |
| Drain Type: | No Drain |
| Number of Holes: | 3 1 |
| Features: | Thermostatic Mixing Valve |
| Type: | Sensor (Touchless) |
| Warranty: | 3 Year Limited |
| Product Type: | Bathroom Faucet |
| Max Deck Thickness: | 2" |