Apply to be a TradeMaster!
Main product image of T26T53E-CP Helix Vessel Ecopower 0.5 GPM Touchless Bathroom Faucet, 20 Second Continuous Flow (Polished Chrome)
Magnifying glass
Hover image to zoom

T26T53E-CP Helix Vessel Ecopower 0.5 GPM Touchless Bathroom Faucet, 20 Second Continuous Flow (Polished Chrome)

Brand:
TOTO
SKU:
T26T53E-CP
Rating:
(0)
Q&A:
(0)
T26T53E-CP Helix Vessel Ecopower 0.5 GPM Touchless Bathroom Faucet, 20 Second Continuous Flow (Polished Chrome)
Magnifying glass
Hover image to zoom
$850.19 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection

Description

–
The TOTO Helix Vessel ECOPOWER 0.5 GPM Touchless Bathroom Faucet, 20 Second Continuous Flow is ideal for high-traffic spaces, providing an elegant water conservation solution. Powered by the force of running water, the ECOPOWER hydro-turbine creates an electrical current that is stored in rechargeable cells to power operation of the faucet. No external power source, wiring, or battery replacement is necessary. The ECOPOWER system is highly efficient, replenishing power stores with no minimum daily usage. The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The 0.5 GPM 20 second continuous flow faucet uses only 0.17 gallons per cycle and is CEC and CALGreen compliant. The water will flow continuously for 20 seconds, preventing water waste from the faucet being left running. The ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water. Included items: spout, operating controller and mounting hardware included. Purchased separately: water supply line for G 1/2 inch connection.

Features
    NO EXTERNAL WIRING OR BATTERY REPLACEMENT - Powered by the force of running water. The ECOPOWER system generates and stores an electrical current to power the faucet. It is highly efficient and replenishes power stores with no minimum daily usage.
  • WATER FLOWS EASILY WITHOUT SEARCHING FOR THE SENSOR - The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic.
  • STOPS AUTOMATICALLY TO PREVENT WATER WASTE - The water will flow continuously for 20 seconds before automatically stopping.
  • EXCELLENCE IN WATER SAVINGS - The 0.5 GPM 20 second continuous flow faucet uses only 0.17 gallons per cycle and is CEC and CALGreen compliant. The ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water.
  • EASY INSTALLATION AND LOW-COST MAINTENANCE - Included items: spout, operating controller and mounting hardware included. Purchased separately: water supply line for G 1/2 inch connection.

Components:
  • TLE26008U3#CP
  • TLE03502U3

Specs

–
Approvals:

ADA / ICC A117.1

CEC

CalGreen

cUPC / IAPMO

ASME A112.18.1 / CSA B125.1

Lead Free

Drain Type:

No Drain

Faucet Configuration:

Single Hole

Power Supply:

Hydropower / Self-Powered

Number of Holes:

3

1

Series:

Helix

Max Deck Thickness:

2"

ADA:

Yes

Finish Family:

Chrome

Finish:

Polished Chrome

Application:

Commercial

Country of Origin:

Japan

Material:

Brass

Warranty:

3 Year Limited

Number of Handles:

0

Type:

Sensor (Touchless)

Connection Type:

NPSM

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Flow Rate (GPM):

0.5

Connection Size:

1/2"

Handle Style:

None (Sensor)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy