Toto Bathroom Faucets are manual and touchless faucet options for bathroom installations. The listing includes the GR Series two-handle widespread faucet and the GS Series single-handle faucet, each listed at 1.2 GPM, along with ECOPOWER water supply controller valves for touchless spouts. The ECOPOWER faucet is ideal for high-traffic commercial spaces, and the controller valves are listed at 0.35 GPM, 0.5 GPM, and 1.0 GPM. Powered by running water, ECOPOWER hydro-turbines create an electrical current that is stored in rechargeable cells to run the sensor system. The GR and GS faucets include a drain assembly and use low-conductivity materials for parts that contact the handle. Each model lists its own flow rate, so check that number before ordering. Matching the faucet style, flow rate, and control type to the job keeps the installation on spec and helps limit callbacks for the contractor.
Subcategories
Buying Guide
Start with the control type. Manual faucets such as the GR and GS Series suit standard lavatory work, while ECOPOWER controller valves pair with touchless spouts for high-traffic commercial spaces. Next, match the flow rate to the project. The manual GR and GS faucets listed here are 1.2 GPM, and the ECOPOWER controller valves are listed at 0.35, 0.5, and 1.0 GPM, so each model's spec needs a check against the job requirements.
When selecting Toto Bathroom Faucets for a touchless install, confirm the controller valve is designed for a compatible TOTO ECOPOWER spout. The product records describe the valves that way, so verify the spout model before ordering. Cycle behavior matters too. The TLE03501U2 and TLE03503U1 are on-demand valves, while the TLE03502U3 is a continuous valve with a 20 second cycle.
For manual faucets, check the spread. The GR Series two-handle faucet adjusts for eight to eleven inch spread installations, and the GS Series is a single-handle design. Both listed models include a drain assembly. Confirm the handle style as well, since both listed faucets use lever handles. Finish is the last check, since the listed GR and GS models are brushed nickel. Verifying the model number against the plans saves a return trip and keeps the punch list short.
Frequently Asked Questions
What flow rates do Toto Bathroom Faucets come in?
Toto Bathroom Faucets include 1.2 GPM manual models such as the GR and GS Series. The ECOPOWER controller valves are listed at 0.35, 0.5, and 1.0 GPM. Check the flow rate on each model before ordering.
How do ECOPOWER touchless faucets get their power?
ECOPOWER faucets, part of the Toto Bathroom Faucets lineup, use hydro-turbines powered by running water. The turbines create an electrical current that is stored in rechargeable cells. The cells power the Smart Sensor System of the faucet.
Which controller valve goes with a touchless Toto spout?
Toto Bathroom Faucets with touchless spouts use ECOPOWER controller valves designed for compatible TOTO ECOPOWER spouts. The TLE03501U2 is 0.35 GPM with a 20 second on-demand cycle, the TLE03502U3 is 0.5 GPM with a 20 second continuous cycle, and the TLE03503U1 is 1.0 GPM with a 10 second on-demand cycle. Verify spout compatibility before ordering.
Do Toto GR and GS faucets come with a drain assembly?
The listed Toto Bathroom Faucets in the GR and GS Series include a drain assembly. The GR TLG02201U-BN and GS TLG03301U-BN are both brushed nickel at 1.2 GPM. Confirm the model number for the finish needed.
What spread does the Toto GR two-handle faucet fit?
The Toto GR Series two-handle widespread faucet is adjustable for eight to eleven inch spread installations. As part of Toto Bathroom Faucets, it is listed at 1.2 GPM with a lever handle. The GS Series is the single-handle option with COMFORT GLIDE Technology.