Shop Resideo Sale
Main product image of ECOPOWER Touchless 1.28 GPF High Efficiency Toilet Flush Valve, Polished Chrome
Magnifying glass
Hover image to zoom

ECOPOWER Touchless 1.28 GPF High Efficiency Toilet Flush Valve, Polished Chrome

Brand:
TOTO
SKU:
TET1LB-CP
Rating:
(0)
Q&A:
(0)
ECOPOWER Touchless 1.28 GPF High Efficiency Toilet Flush Valve, Polished Chrome
Magnifying glass
Hover image to zoom
$649.80 each
In Stock
In Stock
Get 132 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
TOTO ECOPOWER 1.28 GPF Toilet Flushometer Valve is ideal for high-traffic spaces, providing an elegant water conservation solution. Engineered to require no electricity or routine battery replacement, the ECOPOWER Flushometer Valve saves energy and water while providing maximum performance in even the most demanding commercial spaces. Powered by the force of running water, ECOPOWER hydro-turbines create an electrical current that is stored in rechargeable cells to power the sensor of the valve. The ECOPOWER flush valve is highly efficient, replenishing power stores with no minimum daily usage. No external power source or battery replacement is necessary. Ensuring that water flows only when needed, the self-adjusting ECOPOWER sensor is now stronger with a wider detection range that eliminates ghost flushing that could waste water, and now supports improved automatic flushing to prevent missed flushes. A manual override flush button is present when needed. The piston and solenoid mechanism, a marked improvement over traditional rubber diaphragm type valves, maintains consistent flush volume under a range of supply pressures. The valve is WaterSense certified and CA Title 20 and CalGreen compliant. The valve is also ADA compliant. Includes flushometer valve for toilets with 1-1/2 inch top spud inlet using 12 inch vacuum breaker tubes. Purchased separately: angle stop, vacuum breaker set, spud nut and escutcheon to connect to the toilet spud, and sweat solder kit.

  • ECOPOWER 1.28 GPF Toilet Flushometer Valve
  • For toilets with 1-1/2 inch inlet using 12 inch vacuum breaker tubes
  • Powered by the force of running water: No external power source or battery replacement is necessary
  • Replenishes power stored with no minimum daily usage
  • Programmed timing eliminates ghost flushing that wastes water

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy