Toto Flush Valves are sensor-operated and hydroelectric flushometers built for commercial toilets and urinals in offices, schools, and other high-traffic restrooms. The EcoPower line runs on a self-powered hydroelectric generator inside the valve body, so a touchless model like the TET6GB-CP operates without a wired power supply or battery changes. Facility managers and plumbing contractors specify Toto flush valves when a building needs consistent flush performance alongside water savings, since the lineup spans a 1.6 GPF touchless toilet valve down to a 0.5 GPF urinal valve built for ADA-compliant washrooms. Chrome-plated bodies with a self-cleaning piston valve appear across several models, which keeps internal components clear of mineral buildup in hard water areas. Matching the GPF rating, spud connection, and sensor type to the existing rough-in before ordering a replacement valve keeps a restroom retrofit on schedule instead of stalling on a return trip for the correct part.
Subcategories
Buying Guide
GPF rating is the starting point for any replacement. A toilet flush valve rated at 1.6 GPF or 1.28 GPF needs to match the fixture it serves, since a mismatched flush volume can leave waste in the bowl or send more water through the line than the fixture was designed for. Urinal flush valves run lower still, often down to 0.5 GPF, and swapping in a toilet-rated valve on a urinal spud will not work regardless of GPF.
Sensor type matters just as much as flow rate. Touchless models like the EcoPower line generate their own power from water flow moving through the valve, which removes the maintenance task of battery changes but still includes a manual override button for a flush without the sensor. Facilities with strict hygiene requirements, such as schools and healthcare buildings, often standardize on touchless Toto Flush Valves across every restroom to cut down on manual contact points.
Spud connection and inlet size need to match the existing rough-in exactly, whether that is a 3/4 inch urinal top spud or a 1-1/2 inch toilet inlet paired with a specific vacuum breaker length. Checking the existing valve's spud size and inlet dimension before ordering a replacement prevents a return trip for the correct part. Chrome-plated bodies stand up to repeated commercial cleaning, so matching finish across a restroom bank keeps replacements visually consistent as well.
Frequently Asked Questions
What does GPF mean on a Toto flush valve?
GPF stands for gallons per flush, the amount of water a flush valve uses each cycle. Toto flush valves range from 1.6 GPF standard toilet models down to 1.28 GPF high-efficiency versions, with urinal valves running as low as 0.5 GPF. Matching the GPF rating to the fixture and local plumbing code keeps water use and flush performance in balance. A mismatched GPF rating can leave waste in the bowl or send more water through the line than the fixture needs.
Do EcoPower flush valves need batteries?
EcoPower flush valves generate their own electricity from a hydroelectric system built into the valve body, so a battery is not part of normal operation. Water moving through the valve during each flush spins a small turbine that charges the sensor's internal power supply. A manual override button still lets a technician trigger a flush by hand if the sensor needs a check. This design cuts down on the maintenance visits that battery-powered sensor valves usually require.
What's the difference between a toilet flush valve and a urinal flush valve?
Toilet flush valves run at a higher GPF, typically 1.6 or 1.28 gallons per flush, and connect to a toilet's larger inlet and vacuum breaker assembly. Urinal flush valves flush at a lower rate, such as 0.5 GPF, and connect to a smaller top spud inlet sized for a urinal fixture. The two are not interchangeable even within the same EcoPower product line since the spud size and flush volume differ. Checking the fixture type before ordering a replacement valve avoids a mismatched part.
Can a touchless flush valve replace a manual valve on the same rough-in?
A touchless flush valve can often replace a manual valve on the same rough-in as long as the spud connection, inlet size, and vacuum breaker length match the existing plumbing. Chrome-plated bodies across the EcoPower line are sized to fit standard commercial toilet and urinal rough-ins. Confirming the existing valve's spud size and inlet dimension before ordering prevents a mismatch during installation. Facility managers upgrading a restroom to touchless operation typically replace valves fixture by fixture rather than swapping the whole rough-in.
Are Toto flush valves ADA compliant?
Certain Toto flush valves, including urinal models like the TEU1LA12-CP, are built to meet ADA accessibility requirements for public and commercial restrooms. ADA compliance covers factors like flush actuation force and mounting height rather than the GPF rating itself. Facility managers outfitting public washrooms should confirm ADA compliance on the specific model before ordering rather than assuming every valve in a product line qualifies. Checking the manufacturer's ADA documentation for the exact model number is the most reliable way to confirm compliance.