Apply to be a TradeMaster!
Main product image of ECOPOWER Touchless 1.6 GPF Concealed Toilet Flushometer Valve for Back Spud with 4 x 4 Cover Plate, Stainless Steel
Magnifying glass
Hover image to zoom

ECOPOWER Touchless 1.6 GPF Concealed Toilet Flushometer Valve for Back Spud with 4 x 4 Cover Plate, Stainless Steel

Brand:
TOTO
SKU:
TET3GB31-SS
Rating:
(0)
Q&A:
(0)
ECOPOWER Touchless 1.6 GPF Concealed Toilet Flushometer Valve for Back Spud with 4 x 4 Cover Plate, Stainless Steel
Magnifying glass
Hover image to zoom
$1,072.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
TOTO ECOPOWER 1.6 GPF Toilet Flushometer Valve is ideal for high-traffic spaces, providing an elegant water conservation solution. The in-wall concealed valve adds an additional level of sophistication to the commercial space. Engineered to require no electricity or routine battery replacement, the ECOPOWER Flushometer Valve saves energy and water while providing maximum performance in even the most demanding commercial spaces. Powered by the force of running water, ECOPOWER hydro-turbines create an electrical current that is stored in rechargeable cells to power the sensor of the valve. The ECOPOWER flush valve is highly efficient, replenishing power stores with no minimum daily usage. No external power source or battery replacement is necessary. Ensuring that water flows only when needed, the self-adjusting ECOPOWER sensor is now stronger with a wider detection range that eliminates ghost flushing that could waste water, and now supports improved automatic flushing to prevent missed flushes. A manual override flush button is present when needed. The piston and solenoid mechanism, a marked improvement over traditional rubber diaphragm type valves, maintains consistent flush volume under a range of supply pressures. The valve is ADA compliant. This flushometer valve is for use with toilets that have 1-1/2 inch back spud inlets. Included: cover plate, 1 inch angle stop, vacuum breaker set for back spud wall mount toilets

  • ECOPOWER 1.6 GPF Toilet Flushometer Valve
  • Concealed valve with brushed stainless steel cover plate provides an additional level of sophistication
  • For toilets with 1-1/2 inch back spud inlet
  • Powered by the force of running water: No external power source or battery replacement is necessary
  • Replenishes power stores with no minimum daily usage
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy