Apply to be a TradeMaster!
Main product image of EcoPower High Efficiency Urinal Flush Valve, 0.5 GPF (Polished Chrome)
Magnifying glass
Hover image to zoom

EcoPower High Efficiency Urinal Flush Valve, 0.5 GPF (Polished Chrome)

Brand:
TOTO
SKU:
TEU1LA12-CP
Rating:
(0)
Q&A:
(0)
EcoPower High Efficiency Urinal Flush Valve, 0.5 GPF (Polished Chrome)
Magnifying glass
Hover image to zoom
$650.05 each
In Stock
In Stock
Get 37 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Urinal

Description

–
Features:
  • High-Efficiency flow rate of 0.5 GPF
  • Self-powered hydroelectric flush valve system
  • No minimum daily usage requirement
  • Durable chrome plated body with tamper-proof screws and solid bronze valve body
  • Neutral rough-in and adjustable tail piece connection
  • True mechanical flush override
  • Smart sensor with self-adjusting detection range
  • 6-second detection time with no flush delay
  • Automatic maintenance flush after 12 hours of inactivity
  • For urinal with 3/4" top spud inlet
  • ADA compliant
  • Model available for use with Reclaimed Water Systems (See options above)
  • EPD coated valve body (Reclaimed Water Model)
  • See product Spec Sheet (X) version for Reclaimed Water Quality Parameters

Specs

–
Finish:

Chrome

Series:

EcoPower

Product Type:

Flush Valve

Gallons Per Flush:

0.5

Installation Type:

Urinal

Spud Placement:

Top

Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy