Apply to be a TradeMaster!
Main product image of ECOPOWER 0.5 GPM 20 Second Continuous Water Supply Controller Valve for Touchless Bathroom Spouts, TLE03502U3
Magnifying glass
Hover image to zoom

ECOPOWER 0.5 GPM 20 Second Continuous Water Supply Controller Valve for Touchless Bathroom Spouts, TLE03502U3

Brand:
TOTO
SKU:
TLE03502U3
Rating:
(0)
Q&A:
(0)
ECOPOWER 0.5 GPM 20 Second Continuous Water Supply Controller Valve for Touchless Bathroom Spouts, TLE03502U3
Magnifying glass
Hover image to zoom
$411.05 each
In Stock
In Stock
Get 8 Wed, Nov 25
Flow Rate (GPM): 
0.5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
The TOTO ECOPOWER 0.5 GPM 20 Second Continuous Water Supply Controller Valve for Touchless Bathroom Spouts is designed for use with compatible TOTO ECOPOWER spouts. The ECOPOWER faucet is ideal for high-traffic commercial spaces and provides an elegant water conservation solution. Powered by the force of running water, ECOPOWER hydro-turbines create an electrical current that is stored in rechargeable cells to power the Smart Sensor System of the faucet. The ECOPOWER faucet is highly efficient, replenishing power stores in as little as five uses daily. No external power source or battery replacement is necessary. The ECOPOWER 0.35 GPM 20 second on-demand controller uses only 0.12 gallons per cycle and is CEC and CALGreen compliant. The water will flow continuously for 20 seconds, preventing water waste from the faucet being left running. Included: controller and mounting hardware. Purchased separately: compatible spout, water supply line for G1/2 connection, and optional mixing valve for water that is not pre-mixed.

  • Electronic touchless sensor faucet controller
  • Operated entirely by hydropower. No external power source needed
  • No wiring. Easy installation and low-cost maintenance
  • Single-hole deck-mount installation
  • Strategic location of sensor at tip of spout for instant response time

Specs

–
Approvals:

CalGreen

CEC

Lead Free

Series:

Standard-R

Type:

Sensor (Touchless)

Installation Type:

Deck Mount

Warranty:

3 Year Limited

Application:

Commercial

Product Type:

Control Module

Flow Rate (GPM):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy