Apply to be a TradeMaster!
Main product image of GR 1.2 GPM 1 Handle Semi-Vessel Bathroom Sink Faucet with COMFORT GLIDE Technology (Polished Chrome) - TLG02304U-CP
Magnifying glass
Hover image to zoom

GR 1.2 GPM 1 Handle Semi-Vessel Bathroom Sink Faucet with COMFORT GLIDE Technology (Polished Chrome) - TLG02304U-CP

Brand:
TOTO
SKU:
TLG02304U-CP
Rating:
(0)
Q&A:
(0)
GR 1.2 GPM 1 Handle Semi-Vessel Bathroom Sink Faucet with COMFORT GLIDE Technology (Polished Chrome) - TLG02304U-CP
Magnifying glass
Hover image to zoom
$708.46 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
The sophisticated design and geometric form of the TOTO GR 1.2 GPM Single Handle Semi-Vessel Bathroom Sink Faucet is one that boasts a splendid presence. Incorporating sharp edges along with curves and slopes, creates an overall impression of regal elegance. The faucet features TOTO's innovative Comfort Glide Technology. This technology utilizes Diamond-Like Carbon coated ceramic cartridges for ultimate durability and protection against friction, allowing the user to control water flow in comfort with long-lasting ease of use. The GR faucet uses low-conductivity materials for parts that comes into contact with the handle. This safe design inhibits the heat flow, keeping the handle from getting too warm. The WaterSense certified, high-efficiency 1.2 GPM water flow saves water without diminishing the performance of the faucet. The faucet is ADA, CEC, and CALGreen compliant. Included items: Spout and handle, metal pop-up drain and rod, and water supply hoses.

  • Red Dot Award: Product Design
  • Regal and dignified single handle faucet for semi-vessel sinks
  • High-efficiency 1.2 GPM flow helps save water without compromising performance
  • Smooth handle control with COMFORT GLIDE technology maintains the same reliable operability over time
  • Diamond-Like Carbon coated ceramic cartridge for ultimate durability and protection against friction

Specs

–
Approvals:

WaterSense

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CEC

cUPC / IAPMO

NSF/ANSI 61

Lead Free

CalGreen

Number of Holes:

3

1

Application:

Residential

Finish:

Polished Chrome

Warranty:

Limited Lifetime

Drain Type:

Pop-Up

Handle Style:

Lever

Faucet Configuration:

Single Hole

Connection Type:

Compression

Type:

Manual

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Series:

GR

Installation Type:

Deck Mount

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.2

ADA:

Yes

Max Deck Thickness:

2.06"

Material:

Brass

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy