Apply to be a TradeMaster!
Main product image of GS 1.2 GPM Wall-Mount Single-Handle Bathroom Faucet with COMFORT GLIDE Technology (Polished Chrome) - TLG03308U-CP
Magnifying glass
Hover image to zoom

GS 1.2 GPM Wall-Mount Single-Handle Bathroom Faucet with COMFORT GLIDE Technology (Polished Chrome) - TLG03308U-CP

Brand:
TOTO
SKU:
TLG03308U-CP
Rating:
(0)
Q&A:
(0)
GS 1.2 GPM Wall-Mount Single-Handle Bathroom Faucet with COMFORT GLIDE Technology (Polished Chrome) - TLG03308U-CP
Magnifying glass
Hover image to zoom
$462.74 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
With its smooth organic lines and a modern twist on a classic design, the TOTO GS 1.2 GPM Wall-Mount Single-Handle Bathroom Faucet is a perfect addition to stylish, smart living spaces. The faucet features TOTO's innovative Comfort Glide Technology. This technology utilizes Diamond-Like Carbon coated ceramic cartridges for ultimate durability and protection against friction, allowing the user to control water flow in comfort with long-lasting ease of use. Some conventional faucets can become uncomfortably hot to the touch after running for a certain amount of time. The GS faucet uses low-conductivity materials for parts that comes into contact with the handle. This safe design inhibits the heat flow, keeping the handle from getting too warm. The WaterSense certified, high-efficiency 1.2 GPM water flow saves water without diminishing the performance of the faucet. The faucet is ADA, CEC, and CALGreen compliant. Included items: Spout and handle, valve. Purchased separately: drain assembly.

  • Stately and gorgeous wall-mount faucet
  • High-efficiency 1.2 GPM flow helps save water without compromising performance
  • Smooth handle control with COMFORT GLIDE technology maintains the same reliable operability over time
  • Diamond-Like Carbon coated ceramic cartridge for ultimate durability and protection against friction
  • Safe design, low-conductivity materials keep handles from getting too warm

Specs

–
ADA:

Yes

Approvals:

cUPC / IAPMO

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

CEC

NSF/ANSI 61

Lead Free

CalGreen

Valve Type:

Ceramic Disc

Application:

Residential

Number of Handles:

1

Finish Family:

Chrome

Finish:

Polished Chrome

Installation Type:

Wall Mount

Material:

Brass

Product Type:

Bathroom Faucet

Number of Holes:

2

Flow Rate (GPM):

1.2

Series:

GS

Drain Type:

No Drain

Warranty:

Limited Lifetime

Connection Type:

IPS / NPT

Connection Size:

1/2"

Type:

Manual

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy