Shop Resideo Sale
Main product image of GE 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet, Brushed Nickel - TLG07201U-BN
Magnifying glass
Hover image to zoom

GE 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet, Brushed Nickel - TLG07201U-BN

Brand:
TOTO
SKU:
TLG07201U-BN
Rating:
(0)
Q&A:
(0)
GE 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet, Brushed Nickel - TLG07201U-BN
Magnifying glass
Hover image to zoom
$1,563.07 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mount

Description

–
Inspired by culture, the TOTO Global Edge Two-Handle Widespread Bathroom Sink Faucet fits perfectly within the TOTO design philosophy of "Understated, but Essential" by blending premium quality and performance. The V-shaped edge flows all the way up to the spout tip, emphasizing the beauty of the metal by adding texture. The GE faucet features TOTO's innovative Comfort Glide Technology. This technology utilizes Diamond-Like Carbon coated ceramic cartridges for ultimate durability and protection against friction, allowing the user to control water flow in comfort with long-lasting ease of use. The faucet is adjustable for eight to eleven inch spread installations, allowing flexibility and versatility within your bathroom space. The GE faucet uses low-conductivity materials for parts that comes into contact with the handle. This safe design inhibits the heat flow, keeping the handles from getting too warm. The double levers allow for complete control over water volume and temperature. The WaterSense certified, high-efficiency 1.2 GPM water flow saves water without diminishing the performance of the faucet. The faucet is ADA, CEC, and CALGreen compliant. Included items: Spout, handles, hot and cold water valves, valve-to-spout hoses, metal pop-up drain and rod. Purchased separately: water supply hoses.

  • High-efficiency 1.2 GPM flow helps save water without compromising performance
  • Accommodates 8 to 11 inch spread installations
  • Solid brass construction with durable chrome finish
  • Lever handles allow control over temperature and volume
  • Safe design, low-conductivity materials keep handles from getting too warm

Specs

–
Faucet Configuration:

Widespread

Finish Family:

Brushed Nickel

Approvals:

NSF/ANSI 61

Lead Free

WaterSense

ADA / ICC A117.1

cUPC / IAPMO

ASME A112.18.1 / CSA B125.1

CEC

CalGreen

Product Type:

Bathroom Faucet

Application:

Residential

Material:

Brass

ADA:

Yes

Number of Handles:

2

Warranty:

Limited Lifetime

Max Deck Thickness:

1.75"

Drain Type:

Pop-Up

Number of Holes:

3

Type:

Manual

Connection Type:

NPSM

Series:

GE

Handle Style:

Lever

Finish:

Brushed Nickel

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy