Shop Resideo Sale
Main product image of GC 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet (Polished Chrome) - TLG08201U-CP
Magnifying glass
Hover image to zoom

GC 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet (Polished Chrome) - TLG08201U-CP

Brand:
TOTO
SKU:
TLG08201U-CP
Rating:
(0)
Q&A:
(0)
GC 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet (Polished Chrome) - TLG08201U-CP
Magnifying glass
Hover image to zoom
$1,167.53 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever

Description

–
Inspired by culture, the TOTO Global Composed Two-Handle Widespread Bathroom Sink Faucet fits perfectly within the TOTO design philosophy of "Understated, but Essential" by blending premium quality and performance. The solid construction and bold curves offer a lasting and durable bathroom fixture. The GC faucet features TOTO's innovative Comfort Glide Technology. This technology utilizes Diamond-Like Carbon coated ceramic cartridges for ultimate durability and protection against friction, allowing the user to control water flow in comfort with long-lasting ease of use. The faucet is adjustable for eight to eleven inch spread installations, allowing flexibility and versatility within your bathroom space. The GC faucet uses low-conductivity materials for parts that comes into contact with the handle. This safe design inhibits the heat flow, keeping the handles from getting too warm. The double levers allow for complete control over water volume and temperature. The WaterSense certified, high-efficiency 1.2 GPM water flow saves water without diminishing the performance of the faucet. The faucet is ADA, CEC, and CALGreen compliant. Included items: Spout, handles, hot and cold water valves, valve-to-spout hoses, metal pop-up drain and rod. Purchased separately: water supply hoses.

  • High-efficiency 1.2 GPM flow helps save water without compromising performance
  • Accommodates 8 to 11 inch spread installations
  • Solid brass construction with durable chrome finish
  • Lever handles allow control over temperature and volume
  • Safe design, low-conductivity materials keep handles from getting too warm

Specs

–
Approvals:

Lead Free

cUPC / IAPMO

NSF/ANSI 61

CEC

ADA / ICC A117.1

CalGreen

ASME A112.18.1 / CSA B125.1

WaterSense

Material:

Brass

Flow Rate (GPM):

1.2

ADA:

Yes

Series:

GC

Valve Type:

Ceramic Disc

Number of Handles:

2

Max Deck Thickness:

1.75"

Type:

Manual

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Number of Holes:

3

Application:

Residential

Faucet Configuration:

Widespread

Warranty:

Limited Lifetime

Finish:

Polished Chrome

Drain Type:

Pop-Up

Handle Style:

Lever

Finish Family:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy