Apply to be a TradeMaster!
Main product image of LB Series 2 Handle Widespread 1.2 GPM Bathroom Sink Faucet with Drain Assembly (Polished Chrome) - TLS01201U-CP
Magnifying glass
Hover image to zoom

LB Series 2 Handle Widespread 1.2 GPM Bathroom Sink Faucet with Drain Assembly (Polished Chrome) - TLS01201U-CP

Brand:
TOTO
SKU:
TLS01201U-CP
Rating:
(0)
Q&A:
(0)
LB Series 2 Handle Widespread 1.2 GPM Bathroom Sink Faucet with Drain Assembly (Polished Chrome) - TLS01201U-CP
Magnifying glass
Hover image to zoom
$513.29 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass

Description

–
The smooth and sophisticated lines of the TOTO LB 1.2 GPM Two Handle Bathroom Sink Faucet create a modern twist on a classic design. This faucet features TOTO's innovative COMFORT GLIDE Technology that utilizes Diamond-Like Carbon coated ceramic cartridges for ultimate durability and protection against friction. This allows the user to control water flow in comfort with long-lasting ease of use. The LB faucet uses low-conductivity materials for parts that come into contact with the handles, providing a safe design that inhibits the heat flow and keeps the handles from getting too warm. The WaterSense certified, high-efficiency 1.2 GPM water flow saves water without diminishing the performance of the faucet. The faucet is ADA, CEC, and CALGreen compliant. Included items: Spout and handles, metal pop-up drain and rod, and water supply hoses

  • HANDLE DOESN'T STICK OR BECOME LOOSE OVER TIME - COMFORT GLIDE ceramic discs feature a Diamond-Like Carbon coating, protecting against friction and ensuring long-lasting operability. A lifetime of smooth handle control at your fingertips.
  • LUXURY EXEMPLIFIED - For over 100 years, TOTO has made a reputation for using the finest quality materials. Faucet spouts and handles are solid metal and feature a durable finish. NEVER WORRY ABOUT TOUCHING A HOT HANDLE - Safe, low-conductivity materials are selected to prevent handles from getting too warm.
  • SIMPLE INSTALLATION - Installation is a breeze with the included water supply hoses. The faucet can be installed into a single-hole deck or a 4 hole configuration with the purchase of a separately sold cover plate.
  • WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant faucet uses 1.2 gallons of water per minute, offering water savings with no compromise to your shower experience. The Faucet is ADA compliant.
  • LIFETIME WARRANTY - TOTO residential shower and faucets are backed by our Limited Lifetime Warranty. Quality you can depend on and top notch customer service from a company you can trust.

Specs

–
Connection Size:

1/2"

Finish:

Polished Chrome

Approvals:

CEC

CalGreen

cUPC / IAPMO

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

WaterSense

ADA:

Yes

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Series:

LB

Type:

Manual

Application:

Residential

Number of Handles:

2

Product Type:

Bathroom Faucet

Drain Type:

Pop-Up

Handle Style:

Lever

Connection Type:

NPSM

Number of Holes:

3

Material:

Brass

Finish Family:

Chrome

Faucet Configuration:

Widespread

Flow Rate (GPM):

1.2

Max Deck Thickness:

1.75"

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy