Apply to be a TradeMaster!
Main product image of TLS01307U-CP LB Series 1.2 GPM 1 Handle Bathroom Faucet for Vessel Sink with Drain Assembly (Polished Chrome)
Magnifying glass
Hover image to zoom

TLS01307U-CP LB Series 1.2 GPM 1 Handle Bathroom Faucet for Vessel Sink with Drain Assembly (Polished Chrome)

Brand:
TOTO
SKU:
TLS01307U-CP
Rating:
(0)
Q&A:
(0)
TLS01307U-CP LB Series 1.2 GPM 1 Handle Bathroom Faucet for Vessel Sink with Drain Assembly (Polished Chrome)
Magnifying glass
Hover image to zoom
$321.15 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome

Description

–
The smooth and sophisticated lines of the TOTO LB 1.2 GPM Single Handle Vessel Bathroom Sink Faucet create a modern twist on a classic design. The single lever allows for complete control over water volume and temperature. The LB faucet uses low-conductivity materials for parts that come into contact with the handle, providing a safe design that inhibits the heat flow and keeps the handle from getting too warm. The WaterSense certified, high-efficiency 1.2 GPM water flow saves water without diminishing the performance of the faucet. The faucet is ADA, CEC, and CALGreen compliant. Included items: Spout and handle, metal pop-up drain and rod, and water supply hoses.

  • A SMOOTH OPERATOR - The faucet features a ceramic disc valve that glides back and forth, moderating water flow while protecting against wear. A lifetime of smooth handle control at your fingertips.
  • LUXURY EXEMPLIFIED - For over 100 years, TOTO has made a reputation for using the finest quality materials. Faucet spouts and handles are solid metal and feature a durable finish. NEVER WORRY ABOUT TOUCHING A HOT HANDLE - Safe, low-conductivity materials are selected to prevent handles from getting too warm.
  • SIMPLE INSTALLATION - Installation is a breeze with the included water supply hoses. The faucet can be installed into a single-hole deck or a 3 hole configuration with the purchase of a separately sold cover plate.
  • WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant faucet uses 1.2 gallons of water per minute, offering water savings with no compromise to your shower experience. The Faucet is ADA compliant.
  • LIFETIME WARRANTY - Install with confidence knowing your faucet is backed by TOTO's limited lifetime warranty.

Specs

–
Valve Type:

Ceramic Disc

ADA:

Yes

Application:

Residential

Connection Size:

3/8"

Number of Handles:

1

Approvals:

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

CalGreen

ASME A112.18.1 / CSA B125.1

WaterSense

CEC

cUPC / IAPMO

Faucet Configuration:

Single Hole

Drain Type:

Pop-Up

Type:

Manual

Finish Family:

Chrome

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Material:

Brass

Product Type:

Bathroom Faucet

Handle Style:

Lever

Number of Holes:

3

1

Finish:

Polished Chrome

Connection Type:

Compression

Max Deck Thickness:

1.44"

Flow Rate (GPM):

1.2

Series:

LB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy