Apply to be a TradeMaster!
Main product image of LF Series 1.2 GPM 1 Handle Bathroom Faucet for Vessel Sink with Drain Assembly (Polished Chrome) - TLS04306U-CP
Magnifying glass
Hover image to zoom

LF Series 1.2 GPM 1 Handle Bathroom Faucet for Vessel Sink with Drain Assembly (Polished Chrome) - TLS04306U-CP

Brand:
TOTO
SKU:
TLS04306U-CP
Rating:
(0)
Q&A:
(0)
LF Series 1.2 GPM 1 Handle Bathroom Faucet for Vessel Sink with Drain Assembly (Polished Chrome) - TLS04306U-CP
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The TOTO LF 1.2 GPM Single Handle Vessel Bathroom Sink Faucet is designed for everyday use in mind. The spout is more compact with just the right sense of presence, yet provides ample flow and volume. The single lever allows for complete control over water volume and temperature. The LF faucet uses low-conductivity materials for parts that comes into contact with the handle. This safe design inhibits the heat flow, keeping the handle from getting too warm. The WaterSense certified, high-efficiency 1.2 GPM water flow saves water without diminishing the performance of the faucet. The faucet is ADA, CEC, and CALGreen compliant. Included items: Spout and handle, metal pop-up drain and rod, and water supply hoses.

  • A SMOOTH OPERATOR - The faucet features a ceramic disc valve that glides back and forth, moderating water flow while protecting against wear. A lifetime of smooth handle control at your fingertips.
  • LUXURY EXEMPLIFIED - For over 100 years, TOTO has made a reputation for using the finest quality materials. Faucet spouts and handles are solid metal and feature a durable finish. NEVER WORRY ABOUT TOUCHING A HOT HANDLE - Safe, low-conductivity materials are selected to prevent handles from getting too warm.
  • SIMPLE INSTALLATION - Installation is a breeze with the included water supply hoses. The faucet can be installed into a single-hole deck or a 3 hole configuration with the purchase of a separately sold cover plate.
  • WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant faucet uses 1.2 gallons of water per minute, offering water savings with no compromise to your shower experience. The Faucet is ADA compliant.
  • LIFETIME WARRANTY - Install with confidence knowing your faucet is backed by TOTO's limited lifetime warranty.

Specs

–
Material:

Brass

Approvals:

CalGreen

ADA / ICC A117.1

WaterSense

NSF/ANSI 61

Lead Free

CEC

cUPC / IAPMO

ASME A112.18.1 / CSA B125.1

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Connection Type:

Compression

Handle Style:

Lever

Number of Holes:

3

1

Finish:

Polished Chrome

Type:

Manual

Warranty:

Limited Lifetime

ADA:

Yes

Connection Size:

3/8"

Faucet Configuration:

Single Hole

Number of Handles:

1

Max Deck Thickness:

2"

Application:

Residential

Flow Rate (GPM):

1.2

Drain Type:

Pop-Up

Product Type:

Bathroom Faucet

Series:

LF

Finish Family:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy