Apply to be a TradeMaster!
Main product image of DUOFIT In-Wall Tank Unit for Wall-Hung Toilets w/ Copper Supply Line
Magnifying glass
Hover image to zoom

DUOFIT In-Wall Tank Unit for Wall-Hung Toilets w/ Copper Supply Line

Brand:
TOTO
SKU:
WT172M
Rating:
(0)
Q&A:
(0)
DUOFIT In-Wall Tank Unit for Wall-Hung Toilets w/ Copper Supply Line
Magnifying glass
Hover image to zoom
$673.50 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall

Description

–
Feature:
  • Dual flush system, low consumption (1.28GPF/4.8LPF & 0.9GPF/3.4LPF)
  • Adjustable 15"-19" mounting height
  • Support up to 880lbs
  • Commercial 2" x 6" or optional residential installation with 2" x 4" wall studs with waste outlet kit
  • pc blow molded, insulated polyethylene tank to prevent leaks and sweating
  • 2" x 6" Polyethylene outlet included
  • Pre-plumbed for WASHLET®+ connection

Specs

–
Gallons Per Flush:

1.28/0.9

Mount:

Wall

Product Type:

Toilet Tank

Features:

Dual Flush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy