Apply to be a TradeMaster!
Main product image of Duofit In-wall Dual Flush 1.28 And 0.9 Gpf Tank System With Washlet+ Auto Flush Ready Copper Supply Line - WT173ma
Magnifying glass
Hover image to zoom

Duofit In-wall Dual Flush 1.28 And 0.9 Gpf Tank System With Washlet+ Auto Flush Ready Copper Supply Line - WT173ma

Brand:
TOTO
SKU:
WT173MA
Rating:
(0)
Q&A:
(0)
Duofit In-wall Dual Flush 1.28 And 0.9 Gpf Tank System With Washlet+ Auto Flush Ready Copper Supply Line - WT173ma
Magnifying glass
Hover image to zoom
$975.76 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The TOTO DuoFit In-Wall Tank with Auto Flush Ready Dual-Flush System with Copper Supply takes up less floor space, giving your bathroom a more open feel and making it easier to clean. This modern design uses TOTO's Dual-Max flushing system, allowing you to proactively conserve water with a full or light flush option. Choose between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. Auto Flush option provides a hands-free automatic flush after every use. No need to touch buttons or handles, and never worry about someone forgetting to flush. The DUOFIT harness allows you to select a mounting height of 15 to 19 inches. This provides the opportunity for you to establish a comfortable bowl height for a wide array of individuals. The in-wall unit can support up to 880lbs when installed properly. The kit arrives ready to be installed within a 2" x 6" stud setting with a 2" x 6" polyethylene waste outlet. If you require installation within a 2" x 4" setting, you will need to additionally purchase TOTO's 2" x 4" PVC outlet kit (THU343). To enhance the installation with a WASHLET bidet seat, there is a pre-attached copper supply built into the system. The separately sold TOTO WASHLET Connection kit will complete your WASHLET install (THU794). This DUOFIT requires the toilet bowl, auto flush compatible washlet, and push plate to be purchased separately.

  • High-Efficiency DYNAMAX TORNADO dual flushing system
  • Dual-Max flush promotes water conservation with a 0.9 or 1.28 GPF option
  • Copper supply line
  • Auto Flush Compatible
  • Saves up to 9" of floor space compared to standard floor-mounted toilet
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy