Apply to be a TradeMaster!
Main product image of Dual Flush Round Push Button Plate For Select Duofit In-wall Tank Unit, Stainless Steel - Yt970#SS
Magnifying glass
Hover image to zoom

Dual Flush Round Push Button Plate For Select Duofit In-wall Tank Unit, Stainless Steel - Yt970#SS

Brand:
TOTO
SKU:
YT970-SS
Rating:
(0)
Q&A:
(0)
Dual Flush Round Push Button Plate For Select Duofit In-wall Tank Unit, Stainless Steel - Yt970#SS
Magnifying glass
Hover image to zoom
$449.98 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Plastic
Product Highlight: Shape
Rectangular

Description

–
The TOTO Dual Round Button Push Plate for DuoFit In-Wall Tank System allows you to control the water volume of the flush with a simple touch of a button. The rectangular push plate has a sleek and modern design that coordinates seamlessly with the wall hung toilet system. The stainless steel finish adds a clean and modern styling to any bathroom space. The button plate works with TOTO DuoFit WT171M, WT172M, WT173M or WT173MA in-wall tank systems.

  • Rectangular wall plate for DuoFit in-wall tank unit with two round push buttons
  • Stylish and modern design for in wall installation
  • Dual flush option allows you to proactively conserve water during each use
  • Compatible with TOTO DuoFit WT171M, WT172M, WT173M, and W173MA in-wall tank system

Specs

–
Finish:

Stainless Steel

Material:

Plastic

Shape:

Rectangular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy