Apply to be a TradeMaster!
Main product image of Eterna RTC Spindle w/ Seat Washer, 000811-25
Magnifying glass
Hover image to zoom

Eterna RTC Spindle w/ Seat Washer, 000811-25

Brand:
T&S Brass
SKU:
000811-25
Rating:
(0)
Q&A:
(1)
Eterna RTC Spindle w/ Seat Washer, 000811-25
Magnifying glass
Hover image to zoom
$9.51 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Standards Met
NSF 372, NSF 61 Standards Met
Product Highlight: Warranty
1 Year Warranty

Description

–
Eterna RTC Spindle w/ Seat Washer

Specs

–
Finish:

Chrome

Application:

Faucet

Product Type:

Spindle

Material:

Brass

Standards Met:

NSF 372

NSF 61

Warranty:

1 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Standard Cold & Hot Lever Handles Repair Parts Kit, B-9K
SKU: B-9K
T&S Brass

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long in inches is the entire piece?

Asked by Mike 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Mike, thanks for writing in. The length is 2 1/2".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy