Apply to be a TradeMaster!
Main product image of Removable RTC Insert for Eterna Cartridge w/ Washer, 000788-20
Magnifying glass
Hover image to zoom

Removable RTC Insert for Eterna Cartridge w/ Washer, 000788-20

Brand:
T&S Brass
SKU:
000788-20
Rating:
(1)
Q&A:
(0)
Removable RTC Insert for Eterna Cartridge w/ Washer, 000788-20
Magnifying glass
Hover image to zoom
$9.30 each
In Stock
In Stock
Get 56 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Standards Met
NSF 372, NSF 61 Standards Met
Product Highlight: Warranty
1 Year Warranty

Description

–
Removable RTC Insert for Eterna Cartridge w/ Washer

Specs

–
Application:

Faucet

Product Type:

Insert

Material:

Brass

Standards Met:

NSF 372

NSF 61

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Always check the seat!

It does what it's suppose to. When repairing a T&S commercial faucet, always be sure to check the brass seat ring in the cartridge. They eventually wear or chip and a new seat washer in the spindle will only last a few days. Thank you supplyhouse for carrying this item. This item and the small washers are most replaced in our commercial faucets. If you service restaurants, get some extra of these and the T&S B-6K kit.
Eddie
Detroit, MI
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy