Apply to be a TradeMaster!
Main product image of B-1100 LTC Spindle Assembly w/ Blue Lever Handle, 002709-40
Magnifying glass
Hover image to zoom

B-1100 LTC Spindle Assembly w/ Blue Lever Handle, 002709-40

Brand:
T&S Brass
SKU:
002709-40
Rating:
(0)
Q&A:
(0)
B-1100 LTC Spindle Assembly w/ Blue Lever Handle, 002709-40
Magnifying glass
Hover image to zoom
$45.61 each
In Stock
In Stock
Get 37 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Material
Brass

Description

–
B-1100 LTC Spindle Assembly w/ Blue Lever Handle

Specs

–
Finish:

Chrome

Application:

Faucet

Product Type:

Spindle

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Min Temp (F):

40°F

Max Temp (F):

140°F

Material:

Brass

Standards Met:

NSF 372

NSF 61

ASME A112.18.1

CSA B125.1

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy