This product is the direct replacement for several skus. The skus this product can be cross referenced to are: 002710-40M, 009287-40, 2710-40
B-1100 RTC Spindle Assembly w/ Red Lever Handle
| Finish: | Chrome |
|---|---|
| Application: | Faucet |
| Product Type: | Spindle |
| Min Pressure (PSI): | 20 |
| Max Pressure (PSI): | 125 |
| Min Temp (F): | 40°F |
| Max Temp (F): | 140°F |
| Material: | Brass |
| Standards Met: | ASME A112.18.1 NSF 372 NSF 61 CSA B125.1 |
| Warranty: | 1 Year |