| Finish: | Chrome |
|---|---|
| Application: | Faucet |
| Product Type: | Cartridge |
| Max Flow (GPM): | 6.19 |
| Min Pressure (PSI): | 20 |
| Max Pressure (PSI): | 125 |
| Min Temp (F): | 40°F |
| Max Temp (F): | 180°F |
| Material: | Brass |
| Standards Met: | NSF 61 ADA ASME A112.18.1 CSA B125.1 NSF 372 |
| Warranty: | Limited Lifetime |