| Finish: | Chrome |
|---|---|
| Application: | Faucet |
| Product Type: | Hose |
| Length (Inches): | 44" |
| Max Flow (GPM): | 6.25 |
| Min Pressure (PSI): | 20 |
| Max Pressure (PSI): | 125 |
| Max Temp (F): | 140°F |
| Min Temp (F): | 40°F |
| Material: | Stainless Steel Polyurethane Brass Thermoplastic |
| Standards Met: | CSA B125.1 ASME A112.18.1 NSF 372 NSF 61 |
| Warranty: | 3 Year |