Apply to be a TradeMaster!
Main product image of 8" Swing Nozzle w/ Stream Regulator Outlet & 2-5/16" Clearance, 060X
Magnifying glass
Hover image to zoom

8" Swing Nozzle w/ Stream Regulator Outlet & 2-5/16" Clearance, 060X

Brand:
T&S Brass
SKU:
060X
Rating:
(1)
Q&A:
(0)
8" Swing Nozzle w/ Stream Regulator Outlet & 2-5/16" Clearance, 060X
Magnifying glass
Hover image to zoom
$29.92 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
8" Length
Product Highlight: Max Flow (GPM)
26.3 MAX GPM
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
8" Swing Nozzle w/ Stream Regulator Outlet & 2-5/16" Clearance

Specs

–
Finish:

Chrome

Application:

Faucet

Product Type:

Nozzle

Length (Inches):

8"

Max Flow (GPM):

26.3

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Material:

Brass

Standards Met:

ASME A112.18.1

CSA B125.1

NSF 61

NSF 372

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect

I needed a 8" nozzle which was promptly provide with out costs.
Tim
Sc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy