Shop Resideo Sale
Main product image of 8" Wall Mount Double Pantry Swivel Base Mixing Faucet w/o Nozzle, B-0230-LN
Magnifying glass
Hover image to zoom

8" Wall Mount Double Pantry Swivel Base Mixing Faucet w/o Nozzle, B-0230-LN

Brand:
T&S Brass
SKU:
B-0230-LN
Rating:
(0)
Q&A:
(0)
8" Wall Mount Double Pantry Swivel Base Mixing Faucet w/o Nozzle, B-0230-LN
Magnifying glass
Hover image to zoom
$148.77 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
8" Wall Mount Double Pantry Swivel Base Mixing Faucet w/o Nozzle

8" wall mount mixing faucet with polished chrome plated brass body, swivel outlet (less nozzle), compression cartridges with spring checks, lever handles and 1/2" NPT female inlets. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Product Features
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Lever handle w/ color coded indexes
  • Lock washer provided for rigid application
  • Material: Polished chrome plated brass body and chrome plated metal handles
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Swivel outlet accepts T&S swing nozzles

Specs

–
Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Application:

Commercial

Foodservice

Connection Type:

IPS / NPT

Finish Family:

Chrome

Installation Type:

Wall Mount

Number of Handles:

2

Handle Style:

Lever

Type:

Manual

Connection Size:

1/2"

ADA:

Yes

Finish:

Chrome

Warranty:

1 Year Limited

Valve Type:

Compression

Product Type:

Pantry Faucet

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774


You May Also Need

10-3/8" Swivel Gooseneck Nozzle w/ Stream Regulator Outlet, 5-11/16" Spread & 6-3/8" Clearance, 133X
SKU: 133X
T&S Brass

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy