Apply to be a TradeMaster!
Main product image of Double Joint Swing Nozzle, 12" Back Section, 12" Front Section, 24" Overall Length, 069X
Magnifying glass
Hover image to zoom

Double Joint Swing Nozzle, 12" Back Section, 12" Front Section, 24" Overall Length, 069X

Brand:
T&S Brass
SKU:
069X
Rating:
(1)
Q&A:
(0)
Double Joint Swing Nozzle, 12" Back Section, 12" Front Section, 24" Overall Length, 069X
Magnifying glass
Hover image to zoom
$106.40 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Brass

Description

–

24" double joint swing nozzle with stream regulator outlet. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.


Product Features

  • 24" double joint swing nozzle
  • Fits all standard T&S swivel outlet faucets
  • Material: Chrome plated brass tubular spout
  • Stream regulator outlet, Series 1

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Product Type:

Spout

Finish Family:

Chrome

Finish:

Chrome

Warranty:

1 Year Limited

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Item

We use it at our triple basin sinks.
Eddie
Vineland NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy