Apply to be a TradeMaster!
Main product image of 1/2" NPT Nipple, Lock Nut & Washer Short Elbow Installation Kit (2 per Pack), B-0230-K
Magnifying glass
Hover image to zoom

1/2" NPT Nipple, Lock Nut & Washer Short Elbow Installation Kit (2 per Pack), B-0230-K

Brand:
T&S Brass
SKU:
B-0230-K
Rating:
(4)
Q&A:
(0)
1/2" NPT Nipple, Lock Nut & Washer Short Elbow Installation Kit (2 per Pack), B-0230-K
Magnifying glass
Hover image to zoom
$41.08 each
In Stock
In Stock
Get 129 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Standards Met
ASME A112.18.1, NSF 61, CSA B125.1, NSF 372 Standards Met
Product Highlight: Warranty
1 Year Warranty

Description

–
1/2" NPT Nipple, Lock Nut & Washer Short Elbow Installation Kit (2 per Pack)

Elbow kit. Two short elbows, nipples, lock nuts and washers that provide 1/2" NPT male inlet and outlet when assembled. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.

Product Features
  • Elbow kit
  • Material: Brass
  • Two 1/2" NPT supply nipples with lock nuts and washers
  • Two short elbows with 1/2" NPT male inlet and 1/2" NPT female outlet

Specs

–
Application:

Faucet

Product Type:

Elbow Kit

Material:

Brass

Standards Met:

ASME A112.18.1

NSF 61

CSA B125.1

NSF 372

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774


You May Also Need

8" Wall Mount Double Pantry Swivel Base Mixing Faucet w/o Nozzle, B-0230-LN
SKU: B-0230-LN
T&S Brass

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Works great for a utility sink that the plumbing is not in the wall.
Ronnie
IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i wuld buy this prodct for all backmount faucet installation

makes installation easy and more secure
sam
Asbury ,NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It took several tries to get it to seal, but I was using cheap plumber's tape so I assume that was the problem.
David
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time saver

Just did two commercial kitchens these were a real timesaver.
Johntheplumber
Caldwell NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy