Apply to be a TradeMaster!
Main product image of 1/2" NPT x 2" Inlet Supply Nipple Kit w/ 1/2" Lock Washer & Locknut - Long (2-Pack), B-0425-M
Magnifying glass
Hover image to zoom

1/2" NPT x 2" Inlet Supply Nipple Kit w/ 1/2" Lock Washer & Locknut - Long (2-Pack), B-0425-M

Brand:
T&S Brass
SKU:
B-0425-M
Rating:
(1)
Q&A:
(0)
1/2" NPT x 2" Inlet Supply Nipple Kit w/ 1/2" Lock Washer & Locknut - Long (2-Pack), B-0425-M
Magnifying glass
Hover image to zoom
$26.62 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Standards Met
ASME A112.18.1, CSA B125.1, NSF 61, NSF 372 Standards Met
Product Highlight: Warranty
1 Year Warranty

Description

–
1/2" NPT x 2" Inlet Supply Nipple with 1/2" Lock Washer and 1/2" Locknut. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.

Product Features
  • 1/2" NPT x 2" inlet supply nipple
  • 1/2" lock washer
  • 1/2" locknut
  • Material: Brass

Specs

–
Application:

Faucet

Product Type:

Nipple Kit

Material:

Brass

Standards Met:

ASME A112.18.1

CSA B125.1

NSF 61

NSF 372

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Don't skimp on this part, you'll need it

This supply nipple is a must to install the T&S faucets. We did buy multiple variations at the blue and orange stores and none had the full threading of these and there was no way around it, we had to come back and order these. We searched high and low and this retailer was the most economical, they used PayPal which is a must for us and they shipped quickly.
JDT227
South Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy