Apply to be a TradeMaster!
Main product image of Laboratory Mixing Faucet w/ Rigid Vacuum Breaker Nozzle, 4-Arm Handles and (2) 18" SS Flexible Supply Hoses, BL-5700-08
Magnifying glass
Hover image to zoom

Laboratory Mixing Faucet w/ Rigid Vacuum Breaker Nozzle, 4-Arm Handles and (2) 18" SS Flexible Supply Hoses, BL-5700-08

Brand:
T&S Brass
SKU:
BL-5700-08
Rating:
(0)
Q&A:
(0)
Laboratory Mixing Faucet w/ Rigid Vacuum Breaker Nozzle, 4-Arm Handles and (2) 18" SS Flexible Supply Hoses, BL-5700-08
Magnifying glass
Hover image to zoom
$307.18 each
Backorder
Backorder
Get it Mon, Jan 4 - Tue, Feb 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Handle Style
Cross
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass

Description

–
Laboratory Mixing Faucet w/ Rigid Vacuum Breaker Nozzle, 4-Arm Handles and (2) 18" SS Flexible Supply Hoses

Product Features
  • (2) 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" compression connections
  • 4-arm handles with color coded indexes
  • Includes lock washer to convert swivel gooseneck to rigid
  • Material: Polished chrome plated brass body, tubular spout & handles
  • Plastic mounting gasket
  • Polished chrome plated swivel vacuum breaker nozzle
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Serrated tip outlet with 0.5 GPM flow control & washer
  • Single hole deck mount mixing faucet with polished chrome plated brass body

Product Specifications:
  • Body: Single Hole
  • Body Mount: Deck
  • Cartridge-Spindle: 1/4 Turn Compression
  • Feature: Atmospheric VB
  • Handle: 4-Arm (Cross)
  • Nozzle: 6" Nozzle
  • Nozzle Flow: 4.21 GPM (15.94 L/min)
  • Nozzle Outlet Type: Flow Regulator, Serrated Tip
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140°F
  • Temperature Min: Temperature Min: 40°F

Specs

–
Finish:

Chrome

Approvals:

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Warranty:

1 Year Limited

ADA:

Yes

Application:

Commercial

Healthcare

Max Deck Thickness:

1.31"

Flow Rate (GPM):

0.5

Spout Height:

6.06"

Finish Family:

Chrome

Number of Handles:

2

Handle Style:

Cross

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Type:

Manual

Valve Type:

Compression

Product Type:

Laboratory Faucet

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy