4" centerset deck mount mixing faucet, polished chrome plated brass body with integral spout, VR 0.5 GPM non-aerated spray device, metering cartridges, push button caps and 1/2" NPSM male inlets with coupling nuts. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.
Features:
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free CEC ADA / ICC A117.1 |
|---|---|
| Type: | Metering |
| Valve Type: | Cartridge |
| Drain Type: | No Drain |
| Faucet Configuration: | Centerset |
| Warranty: | 1 Year Limited |
| Flow Rate (GPM): | 0.5 |
| ADA: | Yes |
| Spout Height: | 2" |
| Installation Type: | Deck Mount |
| Product Type: | Bathroom Faucet |
| Material: | Brass |
| Max Deck Thickness: | 0.75" |
| Connection Size: | 1/2" |
| Connection Type: | NPSM |
| Application: | Commercial |
| Finish: | Polished Chrome |
| Handle Style: | Push Button |
| Finish Family: | Chrome |
| Number of Handles: | 2 |