Shop Resideo Sale
Main product image of 4" Deck Mount Two Handle Workboard Faucet with Less Nozzle and Lever Handles, B-1110-LN
Magnifying glass
Hover image to zoom

4" Deck Mount Two Handle Workboard Faucet with Less Nozzle and Lever Handles, B-1110-LN

Brand:
T&S Brass
SKU:
B-1110-LN
Rating:
(2)
Q&A:
(0)
4" Deck Mount Two Handle Workboard Faucet with Less Nozzle and Lever Handles, B-1110-LN
Magnifying glass
Hover image to zoom
$100.37 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
IPS / NPT Connection

Description

–
4" Deck Mount Two Handle Workboard Faucet with Less Nozzle and Lever Handles

Product Features
  • 1/2" NPT male inlets
  • 4" deck mount mixing faucet with chrome plated brass body
  • Chrome plated escutcheon
  • Lever handles with color coded indexes
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles and escutcheon
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Swivel outlet accepts T&S swing nozzles
  • Tailpieces and nuts for 1/4" NPT male connections

Product Specifications:
  • Body: 4" Centers; Workboard
  • Body Mount: Deck
  • Cartridge-Spindle: 1/4 Turn Compression
  • Handle: Lever
  • Nozzle: Less Nozzle
  • Nozzle Flow: 10.03 GPM (37.97 L/min)
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140°F
  • Temperature Min: Temperature Min: 40°F

Specs

–
Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Max Deck Thickness:

0.25"

Warranty:

1 Year Limited

Installation Type:

Deck Mount

Connection Size:

1/2"

Finish:

Chrome

Finish Family:

Chrome

ADA:

Yes

Number of Handles:

2

Handle Style:

Lever

Application:

Commercial

Connection Type:

IPS / NPT

Faucet Configuration:

Centerset

Valve Type:

Compression

Type:

Manual

Product Type:

Workboard Faucet

Flow Rate (GPM):

10

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

T&S brass faucets #1

As far as laundry faucets go T & S brass is tops . The flexibility to change spouts is great. A quality American made product. It costs more but you get what you pay for.
Zeus
Quinton VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

T&S Brass faucet tops

If I can buy an American made faucet with the quality of a T&S faucet I would but nothing comes close.
Zeus
Quinton VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy