| Installation Type: | Deck Mount |
|---|---|
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 |
| Valve Type: | Ceramic Disc |
| Faucet Configuration: | Single Hole |
| Type: | Manual |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Finish Family: | Brushed Nickel |
| Product Type: | Bathroom Faucet |
| Spout Height: | 3.88" |
| Max Deck Thickness: | 2.25" |
| Connection Size: | 3/8" |
| Series: | LakeCrest |
| Finish: | Brushed Nickel |
| Connection Type: | Compression |
| Material: | Brass |
| Warranty: | 1 Year Limited |
| Flow Rate (GPM): | 0.5 |
| ADA: | Yes |