| Flow Rate (GPM): | 0.5 |
|---|---|
| ADA: | Yes |
| Faucet Configuration: | Single Hole |
| Warranty: | 3 Year Limited |
| Product Type: | Bathroom Faucet |
| Finish Family: | Brushed Nickel |
| Connection Type: | Compression |
| Connection Size: | 3/8" |
| Spout Height: | 5" |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 Lead Free |
| Handle Style: | None (Sensor) |
| Application: | Commercial |
| Max Deck Thickness: | 2" |
| Series: | WaveCrest |
| Drain Type: | No Drain |
| Installation Type: | Deck Mount |
| Material: | Brass |
| Number of Handles: | 0 |
| Finish: | Brushed Nickel |
| Type: | Sensor (Touchless) |