| Spout Height: | 4.06" |
|---|---|
| Finish Family: | Matte Black |
| Finish: | Matte Black |
| Product Type: | Bathroom Faucet |
| Power Supply: | Plug-In (AC) Battery |
| Series: | WaveCrest |
| Approvals: | ADA / ICC A117.1 NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 Lead Free |
| Max Deck Thickness: | 2.25" |
| Warranty: | 3 Year Limited |
| Connection Size: | 3/8" |
| Material: | Brass |
| Faucet Configuration: | Single Hole |
| Number of Handles: | 0 |
| Connection Type: | Compression |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Flow Rate (GPM): | 0.5 |
| Handle Style: | None (Sensor) |
| Type: | Sensor (Touchless) |
| Application: | Commercial |