| Finish Family: | Chrome |
|---|---|
| Material: | Brass |
| Application: | Commercial |
| Type: | Sensor (Touchless) |
| ADA: | Yes |
| Connection Size: | 3/8" |
| Installation Type: | Deck Mount |
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Power Supply: | Battery Plug-In (AC) |
| Spout Height: | 5" |
| Max Deck Thickness: | 2.25" |
| Finish: | Polished Chrome |
| Series: | WaveCrest |
| Product Type: | Medical Faucet |
| Flow Rate (GPM): | 0.5 |
| Connection Type: | Compression |
| Handle Style: | None (Sensor) |
| Drain Type: | No Drain |
| Number of Handles: | 0 |
| Warranty: | 3 Year Limited |
| Faucet Configuration: | Single Hole |