Apply to be a TradeMaster!
Main product image of TX-12 3/4" External NPT Potable Expansion Tank (4.4 Gallon)
Magnifying glass
Hover image to zoom

TX-12 3/4" External NPT Potable Expansion Tank (4.4 Gallon)

Brand:
Resideo
SKU:
TX-12
Rating:
(0)
Q&A:
(0)
TX-12 3/4" External NPT Potable Expansion Tank (4.4 Gallon)
Magnifying glass
Hover image to zoom
$113.81 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
4.4 Gallons
Product Highlight: Diameter (Inches)
11" Diameter
Product Highlight: Height
12.63"
Product Highlight: Material
Steel
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Max Pressure
150 psi

Description

–
The Honeywell Thermal Expansion Absorber is an expansion tank with a butyl diaphragm. The Thermal Expansion Tank controls pressure build-up in the system, eliminates relief valve spillage, protects fixtures and extends water heater life.

Features:
  • Heavy duty butyl rubber diaphragm (FDA approved) isolates water from air
  • Polypropylene liner, 100% non-metallic, non-corrosive water reservoir
  • Prevents water hammer
  • Maintenance free
  • Protects water heater from harmful pressure cycling
  • Allows storage of expanded water with no increase in system pressures
  • Prevents backflow when supply pressure falls below system pressure
Specifications:
  • Volume (gal): 4.4 gal
  • Maximum Acceptance Volume (gal): 3.2 gal
  • Diameter (in.) : 11"
  • Height (in.): 12.63"
  • Connection Type: Male NPT

Specs

–
Product Type:

Expansion Tank

Tank Volume:

4.4 Gallons

Diameter (Inches):

11"

Height:

12.63"

Material:

Steel

Thread Size:

3/4"

Thread Type:

Male

Max Pressure:

150 psi

Max Operating Temp:

200°F

Max Accepted Volume:

3.2 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Diameter (Inches)
Material
CURRENT ITEM
Product Image of TX-12 3/4" External NPT Potable Expansion Tank (4.4 Gallon)
TX-12 3/4" External NPT Potable Expansion Tank (4.4 Gallon)
SKU: TX-12
4.4 Gallons
11"
Steel
4.4 Gallons
11"
Steel

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy