Apply to be a TradeMaster!
0012 Bronze Circulator, 1/8 HP

0012 Bronze Circulator, 1/8 HP

Brand:
Taco
SKU:
0012-BF4-1
Rating:
(0)
Q&A:
(0)
0012 Bronze Circulator, 1/8 HP
0012-BF4-1 has been discontinued
Discontinued May 30, 2013
This product was discontinued by the manufacturer.
Direct Replacement:
0012 Stainless Steel Circulator, 1/8 HP (2" Flanged Connection)
Brand:
Taco
SKU:0012-SF4-1
(3)
Order by today, receive 1 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
52 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

Taco's 0012-BF4-1 Model is a cartridge style, maintenance free, circulator pump. Its bronze construction makes the 0012-BF4-1 circulating pump a versatile and reliable unit in your HVAC system. Since the cartridge contains all of the interacting parts, circulator maintenance is made easy and you don't have to replace the entire unit. Usually when pumping chilled water, pumps buildup condensate on the motor windings, drastically shorting its lifespan. Thanks to this units ACB anti-condensate baffle, it is able to prevent the buildup of condensate using ambient air flow. Its quiet, effective operation, unmatched reliability, unique design and functionality makes the Taco 0012-BF4-1 cartridge circulator pump among the most popular hydronic circulator pumps available in the market. This model is a perfect for high-efficiency jobs where space is a premium due to its compact, direct-drive, and low power consumption design. This unit is specifically designed for medium head/high flow applications in large residential or light commercial hydronic heating, radiant heating, and chilled water cooling systems. It is also ideal for large boilers, 2 inch recirculation loops, primary/secondary loops, commercial water heaters, light commercial heating and cooling systems, and open loop systems.

  • Exclusive ACB Anti-condensate baffle with ambient air flow-Protects motor windings against condensate buildup
  • High velocity performance-compact design
  • Quiet, Efficient operation
  • Direct drive-Low power consumption
  • Unique replaceable cartridge design-field serviceable
  • Self-lubricating
  • No mechanical seal
  • Unmatched reliability-maintenance free
  • Universal flange to flange dimensions
  • Bronze construction
  • Specs

    Material:

    Bronze

    Amperage:

    1.33

    Application:

    Heating

    Voltage:

    115V

    Max Pressure (PSI):

    125

    Type:

    Pump

    Connection Size:

    2"

    Horse Power:

    1/8

    Max Flow (GPM):

    52

    Flow Range (GPM):

    0-52

    Max Head (Ft):

    14.5

    Head Range (ft.):

    0-14.5

    Hertz:

    60

    Phase:

    1

    RPM:

    3250

    Temperature Range (F):

    40°F to 230°F

    Connection Type:

    Flanged x Flanged

    Warranty:

    3 Year

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need