Shop Resideo Sale
Main product image of 1" Premium Near Boiler Trim Kit (Air Separator, Combination Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Expansion Tank)
Magnifying glass
Hover image to zoom

1" Premium Near Boiler Trim Kit (Air Separator, Combination Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Expansion Tank)

Brand:
Taco
SKU:
TTK-100C-PRM
Rating:
(4)
Q&A:
(0)
1" Premium Near Boiler Trim Kit (Air Separator, Combination Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Expansion Tank)
Magnifying glass
Hover image to zoom
$429.47 each
In Stock
In Stock
Get 17 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4.5 Gallons
Product Highlight: Size
1"

Description

–
Save time purchasing the parts & pieces for your next boiler job. With a Taco® Near Boiler Trim Kit, everything you need is included in one easy-tocarry box. All three configurations, Premium, Deluxe & Standard are available in 1” or 1-1/4” connection sizes. Each comes with an air separator, combination boiler feed valve & backflow preventer, 4½ gallon expansion tank, and the brass nipples and connections needed for assembly. All items share the same industry leading quality & reliability that Taco is known for.

The Taco® Near Boiler Trim Kit offers a complete, one-box solution for any boiler installation. The Premium Kit offers superior micro-bubble air elimination, easily adjustable pressure setting and system isolation with tank draining capability.

Premium Trim Contains:
  • 4900 Series™ Air Separator (1” or 1-1/4” Sweat)
  • 3450 Combi Valve (1/2” SWT)
  • Gaskets - EPDM
  • Dual Shut-off Isolation Valve (1/2" NPT)
  • Expansion Tank (1/2” NPT)
  • Fittings & Connections

Features:
  • Select kit combinations suit all preferences
  • All fittings & connections included
  • Designed for easy installation
  • 1” & 1-1/4” sizes available
  • 4-1/2" gallon expansion tank included
  • Suitable for use in closed loop systems with water or up to 50% water/ glycol solution.
  • Warranty protection - Expansion tank - 5 year; All other pieces -1 year

Specs

–
Type:

Boiler Trim Kit

Volume:

4.5 Gallons

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Taco Iron Freedom Flange (Pair)
SKU: 110-252F
Taco

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Expansion tank kit for boiler.

This was purchased for my own home and was installed 1/12/23. The only issue was to soder the brass. I would advise to get the fittings in copper to make it a lot easier. Other than that it was a good fit.
Law
Middle River MD.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy setup to install

Great product and easy to put together and install
Jared
Milton WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not installed yet but packaged well

I have not installed the product yet
John
Sinclairville NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would re-buy this product.

Upgraded an old heating system.
Ray
Colorado Mtns.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy