Apply to be a TradeMaster!
Main product image of 0012 Stainless Steel Circulator, 1/8 HP (2" Flanged Connection)
Magnifying glass
Hover image to zoom

0012 Stainless Steel Circulator, 1/8 HP (2" Flanged Connection)

Brand:
Taco
SKU:
0012-SF4-1
Rating:
(3)
Q&A:
(2)
0012 Stainless Steel Circulator, 1/8 HP (2" Flanged Connection)
Magnifying glass
Hover image to zoom
$1,071.13 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
50 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-50
GPM Head Range: 0-14.5 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature, Cast Iron: 230 degrees F (110 degrees C)
Maximum Fluid Temperature, Stainless Steel: 220 degrees F (104 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 1-1/4", 1-1/2", or 2" Flanged

The Taco 0012 is specifically designed for high flow / medium head applications in large residential and light commercial systems. Ideal for large BTUH Boilers, 2" recirculation loops, Primary/Secondary loops, commercial water heaters and light commercial heating and cooling systems. The Bronze or Stainless Steel 0012 can be used on open loop systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Universal flange to flange dimensions and orientation allows the 0012 to easily replace other models. Compact, low power consumption design makes it ideal for high-efficiency jobs. The 0012-F4 is a direct replacement for the HV Series and the 0012-F4-1 is a direct replacement for the 2" Series using existing flanges.

Features:
Standard High Capacity Output Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Stainless Steel Construction
Packed w/ 1-1/2" Flanges (194-1542SF)

Typical Applications
Hydronic Heating
Add-A-Zone Additions
Zoning with Circulators
Chilled Water Cooling
Domestic Water Systems

Specs

–
Material:

Stainless Steel

Application:

Heating

Amperage:

1.33

Horse Power:

1/8

RPM:

3250

Voltage:

115V

Hertz:

60

Phase:

1

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

2"

Type:

Pump

Flow Range (GPM):

0-50

Max Flow (GPM):

50

Head Range (ft.):

0-14.5

Max Head (Ft):

14.5

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Application
Amperage
Horse Power
RPM
CURRENT ITEM
Product Image of 0012 Stainless Steel Circulator, 1/8 HP (2" Flanged Connection)
0012 Stainless Steel Circulator, 1/8 HP (2" Flanged Connection)
SKU: 0012-SF4-1
(3)
Stainless Steel
Heating
1.33
1/8
3250

You May Also Need

4 Replacement Parts

Taco Pump Replacement Cartridge Tac0012-012RP (for 0012 Bronze and Stainless)
SKU: 0012-012RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again

It worked perfectly,
SK
Boston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would definitely buy again

easy to install
molly
wilmington de
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Circulator

I have dealt with Supply House/Pex Supply for the last 3 years. They have been competent in their feedback on products, have been very timely on processing and shipping orders and I have saved a large sum of money by using them for parts.
Rick
Alton, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have a 007 that with a retro fit to a tank less system just does not seam to move the water fast enough. the start of my hydronic zone are hot but the heat at the end of the zones is pretty much gone. I believe we need to increase the flow so the heat isn't dropped in first half of the zone. I am looking to replace it with a 012 since that has double the gpm. I have check and it is still within specs for the zone control but what I don't know is if the flanges between a 007 and a 012 will be compatible. It looks like it is as we have a 1-1/2 flange currently.

Asked by me 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes the 0012 also has an 1-1/2" flange connection.

Was this review helpful to you?

Q: What is the difference between 0012-SF4 vs. 0012-SF4-2 vs. 0012-SF4-3??? What does the "-2" and "-3" behind the 0012-SF4 mean??

Asked by Minimax International 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The numbers represent changes to the circulator that Taco makes every few years. They are generally minor and a newer models can always replace older ones in the series.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy