Apply to be a TradeMaster!
Main product image of Motor Assembly, 1/8 HP
Magnifying glass
Hover image to zoom

Motor Assembly, 1/8 HP

Brand:
Taco
SKU:
110-185RP
Rating:
(0)
Q&A:
(0)
Motor Assembly, 1/8 HP
Magnifying glass
Hover image to zoom
$1,047.76 each
In Stock
In Stock
Get 3 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/8 HP
Product Highlight: RPM
1725 RPM
Product Highlight: Voltage
115V
Product Highlight: Used With
111 Series, 113 Series

Description

–
Motor Assembly for models HDH, 111, and 113.

Specs

–
Application:

Heating

Horse Power:

1/8

RPM:

1725

Voltage:

115V

Hertz:

60

Phase:

1

Type:

Pump Part

Used With:

111 Series

113 Series

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy