Apply to be a TradeMaster!
Main product image of Motor Assembly, 1/12 HP
Magnifying glass
Hover image to zoom

Motor Assembly, 1/12 HP

Brand:
Taco
SKU:
110-223RP
Rating:
(1)
Q&A:
(1)
Motor Assembly, 1/12 HP
Magnifying glass
Hover image to zoom
$647.09 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/12 HP
Product Highlight: RPM
1725 RPM
Product Highlight: Voltage
115V
Product Highlight: Used With
110 Series, 117 Series

Description

–
Motor Assembly for models HC, 110 and 117

Specs

–
Application:

Heating

Horse Power:

1/12

RPM:

1725

Voltage:

115V

Hertz:

60

Phase:

1

Type:

Pump Part

Used With:

110 Series

117 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit

It was a direct replacement for the one that burned out. The old one lasted 42 years. This service from supply house was excellent. Had delivery in just a couple of days.
John
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this motor a 48y frame

Asked by jjr 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The sizing and specification of this motor assemble are available on page 4 of the following document: http://s3.supplyhouse.com/product_files/InlineCircBro2.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy